Shop All Electrical Enclosures
Vynckier
Polycarbonate Enclosure, 3.23 in H, 3 in W, 3.36 in D, NEAM 4X, Screw On
Mfr # MBG030303PC
Zoro # G7744821
$34.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.23 in
- Nominal Enclosure Width 3 in
- Depth 3.36 in
- Enclosure NEMA Rating NEAM 4X
- Material of Enclosure Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vynckier
- MFR # MBG030303PC
- Zoro # G7744821
- Country of Origin Germany
- Category Electrical Enclosures
Dimensions
Height | 3.23 in |
Nominal Enclosure Width | 3 in |
Depth | 3.36 in |
Width | 3.23 in |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Enclosure NEMA Rating | NEAM 4X |
Material of Enclosure | Polycarbonate |
Closure Method | Captive Screws |
Enclosure Cover Type | Screw On |
Knockouts | No |
Metallic / Non-Metallic | Non-Metallic |
Color | Light Gray |
Finish | Smooth |
Mounting | Wall |
Solid / Clear Cover | Solid |
Basic Material | Nonmetallic |
Features | Recessed Cover |
IP Rating | 67 |
Enclosure Cover Features | Opaque |
Standards | UL Listed, CSA Certified, CE Approved |
Includes | (4) Stainless Steel Cover Screws |
Series | MB |
Gasket | Polyurethane |
Description
Multibox G 84x82x85,Pc Multibox
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Stainless Steel (A8P6SS)
- BURNDY Insulated Multitap Connector, 1.56 In. L (1PLD2/02)
- ATC 120V-AC COUNTER (326A350A10PX)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 8A, 600V AC, Non-Indicating (JTD008)
- VYNCKIER Enclosure (VJ1412HWPL2)
- VYNCKIER Enclosure (VJ606HWLL1)
- VYNCKIER Enclosure (VM533K)
- VYNCKIER Enclosure (RVJ1210HWLL2)
- VYNCKIER Enclosure (PS2020A)
- VYNCKIER Enclosure (VM776K)
- NVENT HOFFMAN Mild Steel Door Enclosure, 30 in H, 6 in D (CSD30166)
- Vynckier Electrical Enclosures