Shop All Electrical Enclosures
Vynckier
Fiberglass Enclosure, 13.32 in H, 11 in W, 5.60 in D, 4X, Hinged
Mfr # VJ1210HWPL2
Zoro # G7746842
product price: $177.51
/ea
Free Shipping & Returns
$177.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 13.32 in
- Nominal Enclosure Width 11 in
- Depth 5.60 in
- Enclosure NEMA Rating 4X
- Material of Enclosure Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vynckier
- MFR # VJ1210HWPL2
- Zoro # G7746842
- UPC # 635394012966
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 13.32 in |
Nominal Enclosure Width | 11 in |
Depth | 5.60 in |
Width | 11.32 in |
Usable Opening Depth | 5.27 in |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Enclosure NEMA Rating | 4X |
Material of Enclosure | Fiberglass |
Closure Method | Padlockable Hasp |
Enclosure Cover Type | Hinged |
Knockouts | Yes |
Metallic / Non-Metallic | Non-Metallic |
Color | Light Gray |
Finish | Matte |
Mounting | Wall |
Solid / Clear Cover | Solid |
Gasket | Foam; Polyurethane |
Standards | CSA Certified C22.2 No 94 Type 3, 3R, 4, 4X, 12, 13 File No. E192121, cUL Listed, IEC 60529, NEMA Type 3RX, NEMA/EEMAC Type 3, 3R, 4, 4X, 12, 13, UL 508A, UL 508A Listed Type 3, 3R, 4, 4X, 12, 13 File No. E192121 |
Enclosure Cover Features | Opaque |
IP Rating | 66 |
Features | Corrosion Resistant, Cover Corner Ribs, Molded Mounting Flanges |
Description
Enclosure NEMA Rating 4X, Material of Enclosure Fiberglass, 11 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Padlockable Latch, Finish Matte, Color Light Gray, Depth 5.6 in, Enclosure Cover Features Opaque, Features Corrosion Resistant, Cover Corner Ribs, Molded Mounting Flanges, Foam; Polyurethane Gasket, Height 13.32 in, IP Rating 66, Wall Mounting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON ELECTRICAL SLEEVES 20A 480V 2P 3W IEC PLUG (320P7W)
- SQUARE D Magnetic Coil, IEC, 480VAC, 60 Hz (LX1D6T6)
- CALBRITE Angle Plate, 4 Hole (S600004BF0)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/8 In x 50 ft, Gray (6201-24-00)
- VYNCKIER Enclosure (RVJ1210HWLL2)
- VYNCKIER Enclosure (VM553K)
- VYNCKIER Enclosure (VJ1412HWPL2)
- VYNCKIER Enclosure (VJ1816HWPL2)
- VYNCKIER Enclosure (VM533K)
- VYNCKIER Enclosure (VM776K)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 1, Screw On (ASG8X8X4)
- Vynckier Electrical Enclosures