Shop All Enclosure Covers & Accessories
This Product is Discontinued
Vynckier
Enclosure Window Kit, 3.78in. Hx3.03in. W (Discontinued)
Mfr # GE-VM-CTHS43
Zoro # G3549268
This Product is Discontinued
Key Features
- For Use With 12 Stainless Steel, 4X, Carbon Steel, NEMA 4, or Non-Metallic Enclosure
- Color Clear/Transparent
- Finish No Finish
- Cut Out Height 3.07 in
- Cut Out Width 1.97 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vynckier
- MFR # GE-VM-CTHS43
- Zoro # G3549268
- Country of Origin Spain
- Category Enclosure Covers & Accessories
Dimensions
Cut Out Height | 3.07 in |
Cut Out Width | 1.97 in |
Frame Depth | 1.26 in |
Frame Width | 3 1/32 in |
Frame Height | 3.78 in |
Cut Out Depth | 1.26 in |
Details
Item | Enclosure Window Kit |
For Use With | 12 Stainless Steel, 4X, Carbon Steel, NEMA 4, or Non-Metallic Enclosure |
Color | Clear/Transparent |
Finish | No Finish |
Includes | Mounting Hardware and Template |
Frame Material | polycarbonate |
Description/Special Features | Can Be Used for Any Product That Needs Viewing Like Enclosures |
Description
Enclosure Window Kit, Frame Height 3.78 in, Frame Width 3 1/32 in, Frame Depth 1.26 in, Cut Out Height 3.07 in, Cut Out Width 1.97 in, Cut Out Depth 1.26 in, Finish No Finish, For Use With 12 Stainless Steel, 4X, Carbon Steel, NEMA 4, or Non-Metallic Enclosure, Includes Mounting Hardware and Template, Frame Material Polycarbonate, Color Clear/Transparent, Description/Special Features Can Be Used for Any Product That Needs Viewing Like Enclosures
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.