Shop All Electrical Enclosures
Vynckier
Enclosure
Mfr # VJB606W
Zoro # G7747210
Free Shipping & Returns
$163.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure Cover Type Screw On
- Solid / Clear Cover Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vynckier
- MFR # VJB606W
- Zoro # G7747210
- UPC # 635394019637
- Country of Origin United States
- Category Electrical Enclosures
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Enclosure Cover Type | Screw On |
Solid / Clear Cover | Clear |
Description
Vjb 606,Bonded Window,4 Corner Screws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Circuit Breaker, M Series 7.5A, 2 Pole, 250V AC, Medium Curve (MA2-B-34-475-1-A16-B-E)
- LEVITON 20A Duplex Receptacle 125V 5-20R Rd (8300-PLR)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Black, 4" x 4" x 1' (6-Pack) (G4X4BL6)
- SQUARE D Molded Case Circuit Breaker, HJA Series 30A, 3 Pole, 600V AC (HJA36030)
- VYNCKIER Fiberglass Enclosure, 13.32 in H, 11 in W, 5.60 in D, 4X, Hinged (VJ1210HWPL2)
- VYNCKIER Enclosure (VJ606HWLL1)
- VYNCKIER Polycarbonate Enclosure (VM775CT)
- VYNCKIER Enclosure (RVJ1210HWLL2)
- VYNCKIER Enclosure (VM776K)
- VYNCKIER Enclosure (RVJ1816HW)
- NVENT HOFFMAN Carbon Steel Enclosure, 4 in H, 4 in W, 3 in D, NEMA 4; 12; 13, Non Hinged Clamp (A404CHNF)
- Vynckier Electrical Enclosures