Shop All Electrical Enclosures
Vynckier
Enclosure
Mfr # VJB606HWLL1
Zoro # G7747238
Free Shipping & Returns
$193.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Method Twist Latch
- Enclosure Cover Type Hinged
- Solid / Clear Cover Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vynckier
- MFR # VJB606HWLL1
- Zoro # G7747238
- UPC # 635394015400
- Country of Origin United States
- Category Electrical Enclosures
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Closure Method | Twist Latch |
Enclosure Cover Type | Hinged |
Solid / Clear Cover | Clear |
Description
Vjb 606,Bonded Window,Hinge,1 Twist L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER 48" L Heavy Duty Cable Tie 175 lb Black PK 10 (45-548UVB)
- KABLE KONTROL Hanging Hooks (KK-HH-EZ)
- BRADY Sleeve, 1 3/4 in W, 1 43/64 in H, Die-cut (M6-1000-175-342-WT)
- TRIPP LITE Surge Protector Strip, 6 Outlet, Gray (TLP602)
- VYNCKIER Enclosure (RVJ1210HWLL2)
- VYNCKIER Enclosure (RVJ1816HW)
- VYNCKIER Enclosure (VJ1816HWPL2)
- VYNCKIER Enclosure (VJ606HWLL1)
- VYNCKIER Enclosure (VJ1008HWPL1)
- VYNCKIER Enclosure (VJ606W)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 20 in W, 8 in D, NEMA 3R; 4; 12, Hinged (N412162008C)
- Vynckier Electrical Enclosures