Shop All Electrical Enclosures
Vynckier
Enclosure
Mfr # VJB606HW
Zoro # G7747183
Free Shipping & Returns
$177.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure Cover Type Hinged
- Solid / Clear Cover Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vynckier
- MFR # VJB606HW
- Zoro # G7747183
- UPC # 635394019675
- Country of Origin United States
- Category Electrical Enclosures
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Enclosure Cover Type | Hinged |
Solid / Clear Cover | Clear |
Description
Vjb 606,Bonded Window,Hinge,2 Corner
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Superstrut Channel Universal Pipe Strap, 1/2 In, PK10 (V111 1/2EG)
- SUPERIOR ELECTRIC Twist Lock Electrical Plug 3 Wire, 30 Amps, 250V, NEMA L6-30P (YGA017)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 0.6A, 600V AC, Non-Indicating (KLDR.600)
- 3M 12-10 AWG Nylon Block Fork Terminal #10 Stud PK50 (MNG10-10FBX)
- VYNCKIER Enclosure (RVJ1816HW)
- VYNCKIER Enclosure (VM533K)
- VYNCKIER Enclosure (VM753K)
- VYNCKIER Enclosure (RVJ1210HWLL2)
- VYNCKIER Fiberglass Enclosure, 13.32 in H, 11 in W, 5.60 in D, 4X, Hinged (VJ1210HWPL2)
- VYNCKIER Polycarbonate Enclosure (VM773CTK)
- WIEGMANN Fiberglass Enclosure, 9.73 in H, 8 in W, 3.98 in D, NEAM 4X; 6P; 12, Hinged (HW-J100804CHSCWW)
- Vynckier Electrical Enclosures