Shop All Electrical Enclosures
Vynckier
Enclosure
Mfr # VJB2016NHW
Zoro # G7747673
Free Shipping & Returns
$687.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Solid / Clear Cover Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vynckier
- MFR # VJB2016NHW
- Zoro # G7747673
- UPC # 635394581172
- Country of Origin United States
- Category Electrical Enclosures
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Solid / Clear Cover | Clear |
Description
Vjb 2016,Bonded Window,Non-Metallic H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Pushbutton Enclosure, 22mm, 2 Holes, Steel (PBGX2)
- NVENT HOFFMAN Carbon Steel Sloped Enclosure, 16 in H, 20 in W, 11.09 in D, NEMA 12; 13, Screw On (C16C20)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001KR9RM95)
- SQUARE D Miniature Circuit Breaker, QO Series 25A, 2 Pole, 120/240V AC (QO2251021)
- VYNCKIER Enclosure (VJ606HWLL1)
- VYNCKIER Enclosure (VJ606W)
- VYNCKIER Polycarbonate Enclosure (VM773CTK)
- VYNCKIER Enclosure (RVJ1210HWLL2)
- VYNCKIER Enclosure (VM776)
- VYNCKIER Enclosure (VM533K)
- HAMMOND Galvanized Steel Enclosure, 6 in D (C3R16166HCR)
- Vynckier Electrical Enclosures