Shop All Electrical Enclosures
Vynckier
Enclosure
Mfr # VJB2016HWLL2
Zoro # G7747700
Free Shipping & Returns
$772.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Method Twist Latch
- Enclosure Cover Type Hinged
- Solid / Clear Cover Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vynckier
- MFR # VJB2016HWLL2
- Zoro # G7747700
- UPC # 635394581189
- Country of Origin United States
- Category Electrical Enclosures
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Closure Method | Twist Latch |
Enclosure Cover Type | Hinged |
Solid / Clear Cover | Clear |
Description
Vjb 2016,Bonded Window,Hinge,2 Twist
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Contact Block, NO, 30mm, Clear (HT8A)
- HUBBELL Industrial Straight Blade Plug, 2-Pole, 15 A, 125V AC, 5-15, Screw Terminal, Yellow (HBL5965VY)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 6 in W, 6 in D, NEMA 1, Screw On (SC060806NK)
- TYCON SYSTEMS Mppt Solar Chrg Ctrl, 12/24V 60A, 30A Load (TP-SC24-60N-MPPT)
- VYNCKIER Enclosure (VM553K)
- VYNCKIER Enclosure (VJ1008HWPL1)
- VYNCKIER Enclosure (VM753K)
- VYNCKIER Enclosure (A41-1212DT)
- VYNCKIER Enclosure (VM533K)
- VYNCKIER Polycarbonate Enclosure (VM773CTK)
- WIEGMANN Carbon Steel Sloped Enclosure, 8 in H, 12 in W, 7 in D, NEMA 12; 13, Screw On (WC08C12)
- Vynckier Electrical Enclosures