Shop All Electrical Enclosures
Vynckier
Enclosure
Mfr # VJB1816HWPL2
Zoro # G7747612
Free Shipping & Returns
$491.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure Cover Type Hinged
- Solid / Clear Cover Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vynckier
- MFR # VJB1816HWPL2
- Zoro # G7747612
- UPC # 635394016209
- Country of Origin United States
- Category Electrical Enclosures
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Enclosure Cover Type | Hinged |
Solid / Clear Cover | Clear |
Description
Vjb 1816,Bonded Window,Hinge,2 Pl Lat
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN CC Class, ATMR Series, Fast-Acting, 1A, 600V AC, Non-Indicating (ATMR1)
- LINEMASTER General Purpose Foot Switch, SPDT, Momentary, 125/250V AC, 1, 20, Cast Iron, Black (632-S)
- POWER FIRST 100 ft. 12/3 6-Outlet Lighted Extension Cord SJTOW (4GAD8)
- RACO Parallel Clamp, Size 3/4" (2323PC)
- VYNCKIER Enclosure (VJ606W)
- VYNCKIER Enclosure (VJ1816HWPL2)
- VYNCKIER Enclosure (VM753K)
- VYNCKIER Enclosure (VM776K)
- VYNCKIER Enclosure (VJ606HWLL1)
- VYNCKIER Polycarbonate Enclosure (VM773CTK)
- WIEGMANN Fiberglass Enclosure, 5.84 in H, 4 in W, 5.95 in D, NEAM 4X; 6P; 12, Hinged (HW-WHJ60404CHQRWW)
- Vynckier Electrical Enclosures