Shop All Electrical Enclosures
Vynckier
Enclosure
Mfr # VJB1210W
Zoro # G7747341
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure Cover Type Screw On
- Solid / Clear Cover Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vynckier
- MFR # VJB1210W
- Zoro # G7747341
- UPC # 635394019958
- Country of Origin United States
- Category Electrical Enclosures
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Enclosure Cover Type | Screw On |
Solid / Clear Cover | Clear |
Description
Vjb 1210,Bonded Window,4 Corner Screw
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Nipple, 1-1/2 In Conduit, Zinc, 7/8 In L (1666)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 7A, 600V AC, Non-Indicating (KLDR007)
- LEVITON ELECTRICAL RECEPTACLES 30A SHLW RECEPTACLE (278-S00)
- NVENT HOFFMAN Rack Angles, Steel (EWMR36S)
- VYNCKIER Enclosure (VJ606HWLL1)
- VYNCKIER Enclosure (A41-1212DT)
- VYNCKIER Enclosure (RVJ1816HW)
- VYNCKIER Fiberglass Enclosure, 13.32 in H, 11 in W, 5.60 in D, 4X, Hinged (VJ1210HWPL2)
- VYNCKIER Polycarbonate Enclosure (VM775CT)
- VYNCKIER Enclosure (VJ606HWPL1)
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 16 in W, 12 in D, NEMA 12; 13, Non Hinged Clamp (A201612LP)
- Vynckier Electrical Enclosures