Shop All Electrical Enclosures
Vynckier
Enclosure
Mfr # VJB1210HWPL2
Zoro # G7747350
Free Shipping & Returns
$266.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure Cover Type Hinged
- Solid / Clear Cover Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vynckier
- MFR # VJB1210HWPL2
- Zoro # G7747350
- UPC # 635394015561
- Country of Origin United States
- Category Electrical Enclosures
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Enclosure Cover Type | Hinged |
Solid / Clear Cover | Clear |
Description
Vjb 1210,Bonded Window,Hinge,2 Pl Lat
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Fusible Disconnect Switch, 600 V (GS2MU3N)
- SIEMENS Power Contactor, 3 Poles, 24V DC, 16 A (3RT20182BB42)
- SCHNEIDER ELECTRIC Ovrload Rely, 5.50 to 8A, 3P, Class 20,690V (LRD12L)
- SOUTHWIRE Thermostat Cable, 250ft, 150V, Gauge 18, CL2 (56945402)
- VYNCKIER Enclosure (VM553K)
- VYNCKIER Enclosure (VJ606W)
- VYNCKIER Enclosure (PS2020A)
- VYNCKIER Enclosure (VJ606HWPL1)
- VYNCKIER Enclosure (VJ1008HWPL1)
- VYNCKIER Enclosure (VM753K)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 12; 13, Non Hinged Clamp (A1212CH)
- Vynckier Electrical Enclosures