Shop All Electrical Enclosures
Vynckier
Enclosure
Mfr # VJB1210HWLL2
Zoro # G7747387
Free Shipping & Returns
$267.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Method Twist Latch
- Enclosure Cover Type Hinged
- Solid / Clear Cover Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vynckier
- MFR # VJB1210HWLL2
- Zoro # G7747387
- UPC # 635394020008
- Country of Origin United States
- Category Electrical Enclosures
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Closure Method | Twist Latch |
Enclosure Cover Type | Hinged |
Solid / Clear Cover | Clear |
Description
Vjb 1210,Bonded Window,Hinge,2 Twist
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (ZB5AG4)
- PROTO ADAPTER 3/8F X 1/4M (PO5255)
- ABB Electrical Box, 25 cu in, Outlet Box, 2 Gang, PVC (B225R-UPC)
- HUBBELL Weatherproof Plates, Number of Gangs: 1-Gang Neoprene, Light Texture Finish, Gray (HBL1785)
- VYNCKIER Polycarbonate Enclosure (VM773CTK)
- VYNCKIER Enclosure (VM776)
- VYNCKIER Enclosure (VJ1008HWPL1)
- VYNCKIER Enclosure (VJ606HWPL1)
- VYNCKIER Enclosure (RVJ1816HW)
- VYNCKIER Enclosure (VJ1412HWPL2)
- NVENT HOFFMAN Carbon Steel Sloped Enclosure, 20 in H, 20 in W, 13.09 in D, NEMA 12; 13, Screw On (C20C20)
- Vynckier Electrical Enclosures