Shop All Electrical Enclosures
Vynckier
Enclosure
Mfr # VJB1008HWPL1
Zoro # G7747299
product price: $235.71
/ea
Free Shipping & Returns
$235.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure Cover Type Hinged
- Solid / Clear Cover Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vynckier
- MFR # VJB1008HWPL1
- Zoro # G7747299
- UPC # 635394011761
- Country of Origin United States
- Category Electrical Enclosures
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Enclosure Cover Type | Hinged |
Solid / Clear Cover | Clear |
Description
Vjb 1008,Bonded Window,Hinge,1 Pl Lat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Outlet Frame, 4P, 3.66 in H, 1.46 in W (Q106E)
- KABLE KONTROL Kable Kontrol® Wrap Around Braided Sleeving - 1" Inside Diameter - 10' Length - Black (BSSCE1.00-10)
- TORK Shorting Cap, Turn Lock, Weatherproof (5500)
- MERSEN Semiconductor Fuse, A30QS Series, 400A, Fast-Acting, 300V AC, Bolt-On (A30QS400-4)
- VYNCKIER Enclosure (VM553K)
- VYNCKIER Polycarbonate Enclosure (VM775CT)
- VYNCKIER Enclosure (VM533K)
- VYNCKIER Enclosure (VM776)
- VYNCKIER Enclosure (VJ606HWLL1)
- VYNCKIER Enclosure (VM776K)
- HAMMOND Steel Enclosure, 6 in D (HJ12146HLP)
- Vynckier Electrical Enclosures