Shop All Electrical Enclosures
Vynckier
Enclosure
Mfr # VJB1008HW
Zoro # G7747271
Free Shipping & Returns
$204.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure Cover Type Hinged
- Solid / Clear Cover Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vynckier
- MFR # VJB1008HW
- Zoro # G7747271
- UPC # 635394019866
- Country of Origin United States
- Category Electrical Enclosures
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Enclosure Cover Type | Hinged |
Solid / Clear Cover | Clear |
Description
Vjb 1008,Bonded Window,Hinge,2 Corner
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 16-14 AWG Nylon Locking Fork Terminal #6 Stud PK100 (MNG14-6FLX)
- ALLEN TEL Electrical Box, Mounting Box, Plastic, Rectangular (AT33S-15)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Blank/Flat (5174-0)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Ivory (GFRTW20I)
- VYNCKIER Enclosure (RVJ1210HWLL2)
- VYNCKIER Enclosure (VJ606HWPL1)
- VYNCKIER Enclosure (VJ1816HWPL2)
- VYNCKIER Enclosure (VJ606HWLL1)
- VYNCKIER Polycarbonate Enclosure (VM773CTK)
- VYNCKIER Enclosure (A41-1212DT)
- NVENT HOFFMAN 316L Stainless Steel Enclosure, 20 in H, 16 in W, 8 in D, NEMA 3; 3R; 3RX; 4; 4X; 12; 13 (A20H1608SS6LP)
- Vynckier Electrical Enclosures