Shop All Electrical Enclosures
Vynckier
Enclosure
Mfr # VJ806HWLL1
Zoro # G7746678
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Method Twist Latch
- Enclosure Cover Type Hinged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vynckier
- MFR # VJ806HWLL1
- Zoro # G7746678
- UPC # 635394014281
- Country of Origin United States
- Category Electrical Enclosures
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Closure Method | Twist Latch |
Enclosure Cover Type | Hinged |
Description
Vj 806,Hinge,1 Twist Latch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Enclosure cover, NQ and NF panelboards, NQLC, surface, ventilated, 20in W x 62in H (NC62NQVS)
- REMKE Cord Grip, Ni Plated Brass, 1/2", .24-.47 (BR13NA)
- EATON Non-Illuminated Push Button, 22 mm, 1NO/1NC, Red (M22M-DRP-R-K11)
- ABB Miniature Circuit Breaker, SU202 Series 10A, 2 Pole, 400/440V AC, C Curve (SU202M-C10)
- VYNCKIER Enclosure (VJ606HWPL1)
- VYNCKIER Enclosure (RVJ1210HWLL2)
- VYNCKIER Enclosure (VM753K)
- VYNCKIER Enclosure (VJ606W)
- VYNCKIER Fiberglass Enclosure, 13.32 in H, 11 in W, 5.60 in D, 4X, Hinged (VJ1210HWPL2)
- VYNCKIER Polycarbonate Enclosure (VM773CTK)
- WIEGMANN Fiberglass Enclosure, 19.70 in H, 16 in W, 9.24 in D, NEAM 4X; 12, Hinged (HW-N4X201608CHWW)
- Vynckier Electrical Enclosures