Shop All Electrical Enclosures
Vynckier
Enclosure
Mfr # VJ606NHWLL1
Zoro # G7746580
Free Shipping & Returns
$146.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Method Twist Latch
- Enclosure Cover Type Hinged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vynckier
- MFR # VJ606NHWLL1
- Zoro # G7746580
- UPC # 635394014113
- Country of Origin United States
- Category Electrical Enclosures
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Closure Method | Twist Latch |
Enclosure Cover Type | Hinged |
Description
Vj 606,Non-Metallic Hinge,1 Twist Lat
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC Voltage Monitor Relay, SPDT, 80-150VAC (VWKE120A)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 800mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMA-800-R)
- ALTRONIX Terminal Block, Removable (TB1)
- SQUARE D Load Center, HOM, 60 Spaces, 225A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM60120L225PC)
- VYNCKIER Enclosure (VM776)
- VYNCKIER Enclosure (RVJ1210HWLL2)
- VYNCKIER Enclosure (RVJ1816HW)
- VYNCKIER Fiberglass Enclosure, 13.32 in H, 11 in W, 5.60 in D, 4X, Hinged (VJ1210HWPL2)
- VYNCKIER Enclosure (VM553K)
- VYNCKIER Enclosure (VJ606HWPL1)
- WIEGMANN 316L Stainless Steel Enclosure, 12 in H, 10 in W, 6 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (BN4121006CHSSA)
- Vynckier Electrical Enclosures