Shop All Electrical Enclosures
Vynckier
Enclosure
Mfr # VJ2016NHW
Zoro # G7747122
Free Shipping & Returns
$514.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure Cover Type Hinged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vynckier
- MFR # VJ2016NHW
- Zoro # G7747122
- UPC # 635394581059
- Country of Origin United States
- Category Electrical Enclosures
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Enclosure Cover Type | Hinged |
Description
Vj 2016,Non-Metallic Hinge,2 Corner S
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Rocker Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Black (P263BK)
- ROMEX 12 AWG 2 Conductor Nonmetallic Building Cable 600V YL (28828221)
- GROTE Male Plug-in Pin Pigtail (66816)
- SQUARE D 10Ampmain Emergswitch Enclosure (VCFN12GE)
- VYNCKIER Enclosure (VM553K)
- VYNCKIER Enclosure (A41-1212DT)
- VYNCKIER Fiberglass Enclosure, 13.32 in H, 11 in W, 5.60 in D, 4X, Hinged (VJ1210HWPL2)
- VYNCKIER Enclosure (RVJ1816HW)
- VYNCKIER Enclosure (VJ1816HWPL2)
- VYNCKIER Enclosure (RVJ1210HWLL2)
- HAMMOND Steel Enclosure, 7 in D (CN4ST6103)
- Vynckier Electrical Enclosures