Shop All Electrical Enclosures
Vynckier
Enclosure
Mfr # VJ1816NHWPL2
Zoro # G7747131
Free Shipping & Returns
$300.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure Cover Type Hinged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vynckier
- MFR # VJ1816NHWPL2
- Zoro # G7747131
- UPC # 635394013932
- Country of Origin United States
- Category Electrical Enclosures
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Enclosure Cover Type | Hinged |
Description
Vj 1816,Non-Metallic Hinge,2 Pl Latch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUREFLEX ABS Power Cord, 12 ft. (SFI12SE)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 42 Spaces, 225A, 120/240V, Convertible, Main Lug, 1 Phase (NQ42L2)
- WIREMOLD Single Cover Plate, Gray, Aluminum (ALA-J)
- DIVERSIFIED KAA Series Medium Power Plug-In Relays (KAA-120-ADX)
- VYNCKIER Enclosure (VM753K)
- VYNCKIER Enclosure (VJ606HWLL1)
- VYNCKIER Polycarbonate Enclosure (VM775CT)
- VYNCKIER Enclosure (VJ606HWPL1)
- VYNCKIER Enclosure (PS2020A)
- VYNCKIER Enclosure (VJ1412HWPL2)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 4; 12, Hinged (A10086CHFL)
- Vynckier Electrical Enclosures