Shop All Electrical Enclosures
Vynckier
Enclosure
Mfr # VJ1614HWPL2
Zoro # G7747037
Free Shipping & Returns
$229.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure Cover Type Hinged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vynckier
- MFR # VJ1614HWPL2
- Zoro # G7747037
- UPC # 635394013567
- Country of Origin United States
- Category Electrical Enclosures
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Enclosure Cover Type | Hinged |
Description
Vj 1614,Hinge,2 Pl Latches
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Hole Plug, Gray, Matte, 0.88" Hole Dia. (HW-FGHP-PB-000WW)
- TECHFLEX Sleeving, 1.000 In., 50 ft., Black (DFN1.00BK50)
- WIEGMANN Fiberglass Enclosure, 15.60 in H, 14 in W, 5.94 in D, NEAM 4X; 6P; 12, Screw On (HW-J161406SCWW)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 70A, 300V AC, Non-Indicating (JJN-70)
- VYNCKIER Polycarbonate Enclosure (VM775CT)
- VYNCKIER Enclosure (VM533K)
- VYNCKIER Enclosure (VJ606W)
- VYNCKIER Enclosure (VM753K)
- VYNCKIER Enclosure (PS2020A)
- VYNCKIER Enclosure (VM776K)
- BOX ENCLOSURES Polycarbonate Enclosure, 2.56 in H, 1.58 in D, NEMA 4X (BEN-10PBK)
- Vynckier Electrical Enclosures