Shop All Electrical Enclosures
Vynckier
Enclosure
Mfr # VJ1412HWPL2
Zoro # G7746949
product price: $201.76
/ea
Free Shipping & Returns
$201.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Method Twist Latch
- Enclosure Cover Type Hinged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vynckier
- MFR # VJ1412HWPL2
- Zoro # G7746949
- UPC # 635394013253
- Country of Origin United States
- Category Electrical Enclosures
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Closure Method | Twist Latch |
Enclosure Cover Type | Hinged |
Description
Vj 1412,Hinge,2 Twist Latches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES StormPro RainProof Heavy-Duty Generator Cover, 36"L x 26"W x 30"H (52-227-061001-EC)
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 3A, 600V AC, Non-Indicating (JJS-3)
- EATON FrntAux SeqA, 2NO/2NC, For XT Mini Contact (XTMCXFA22)
- AMPHENOL ER 10C 1016 PIN PLUG (MS3106A181P)
- VYNCKIER Enclosure (VM776)
- VYNCKIER Polycarbonate Enclosure (VM775CT)
- VYNCKIER Enclosure (A41-1212DT)
- VYNCKIER Enclosure (RVJ1816HW)
- VYNCKIER Enclosure (VJ1816HWPL2)
- VYNCKIER Enclosure (VM533K)
- RITTAL Carbon Steel Enclosure, 19.70 in H, 16 in W, 8.30 in D, NEMA 12, 3R, 4, Hinged (WM201608NC)
- Vynckier Electrical Enclosures