Shop All Electrical Enclosures
Vynckier
Enclosure
Mfr # VJ1008W
Zoro # G7746711
Free Shipping & Returns
$114.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure Cover Type Screw On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vynckier
- MFR # VJ1008W
- Zoro # G7746711
- UPC # 635394012775
- Country of Origin United States
- Category Electrical Enclosures
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Enclosure Cover Type | Screw On |
Description
Vj 1008,4 Corner Screws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Relay Double-Pole Single-Throw, 3HP, 24VDC (143T145A)
- ABB OHB80L6, PISTOL HDL 6X80MM (OHB80L6)
- TECHFLEX Silica Braided Sleeving, 1/2", Natural (SLN0.50NT)
- RACO Pulling Elbow, Zinc, 1/2 In. (2762)
- VYNCKIER Enclosure (VJ1412HWPL2)
- VYNCKIER Enclosure (VJ606HWPL1)
- VYNCKIER Enclosure (A41-1212DT)
- VYNCKIER Enclosure (VM553K)
- VYNCKIER Enclosure (VJ1008HWPL1)
- VYNCKIER Polycarbonate Enclosure (VM773CTK)
- WIEGMANN Carbon Steel Enclosure, 36 in H, 24 in W, 10 in D, NEMA 3R; 4; 12; 13, Hinged (N412362410C)
- Vynckier Electrical Enclosures