Shop All Electrical Enclosures
Vynckier
Enclosure
Mfr # VJ1008NHW
Zoro # G7746739
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure Cover Type Hinged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vynckier
- MFR # VJ1008NHW
- Zoro # G7746739
- UPC # 635394012683
- Country of Origin United States
- Category Electrical Enclosures
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Enclosure Cover Type | Hinged |
Description
Vj 1008,Non-Metallic Hinge,2 Corner S
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Switch, 20A, 3-Way Type, Locking (4903RKL)
- NVENT HOFFMAN Cross Fitting, 6.00x6.00, Fiberglass (F66WCFG)
- PANDUIT Ferrule, 14 AWG, PP, 23/32in., PK250 (FTD80-13-TL)
- FELLOWES Metal Power Strip, 7-Outlet, 12ft Cord (99089)
- VYNCKIER Enclosure (VJ606HWLL1)
- VYNCKIER Enclosure (VM776K)
- VYNCKIER Enclosure (VJ1816HWPL2)
- VYNCKIER Enclosure (VJ1008HWPL1)
- VYNCKIER Polycarbonate Enclosure (VM775CT)
- VYNCKIER Enclosure (VM753K)
- NVENT HOFFMAN Mild Steel Enclosure, 12 in H, 6 in D (CSD12126W)
- Vynckier Electrical Enclosures