Shop All Electrical Enclosures
Vynckier Enclosure Systems
Vynckier Vj806w Vj 8in X 6in Non-Metallic Enclosure, 4 Corner Screws - Min Qty 2
Mfr # VJ806W
Zoro # G908463607
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Method Captive Screws
- Enclosure Cover Type Screw On
- Solid / Clear Cover Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vynckier Enclosure Systems
- MFR # VJ806W
- Zoro # G908463607
- Country of Origin United States
- Category Electrical Enclosures
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Closure Method | Captive Screws |
Enclosure Cover Type | Screw On |
Solid / Clear Cover | Clear |
Description
Vynckier vj806w vj 8in x 6in non-metallic enclosure, 4 corner screws the vj series consists of seven enclosure sizes ranging from 6in x 6in to 18in x 16in, varying depths, 7 sizes and a variety of configurations.the vj series inwin enclosures include four stainless steel captive screws that secure the cover to the base by means of four threaded brass inserts contained in the base.the bases and covers are made of light gray ral7035, hot molded fiberglass reinforced polyester frp. They come complete, ul/csa labels and 4 threaded inserts for a mounting plate.cover screw holes in corners are outside of the gasketed area.continuous gaskets made of polyurethane foam guarantee optimal integrity.the enclosure can be readily worked, conventional tools such as drills, mills, saws, punches, etc...versatile service conditions: frp enclosures can withstand continuous temperatures from -58f to 302f -50c to 150c and momentary exposure to temperatures up to 392f 200c.vj enclosures without latches provide optimum security to both operators and equipment because they feature double insulation and protection degree ip66-11 according to iec 529.vj enclosures are maintenance free and corrosion resistant.vj enclosures are ul listed as per ul standard 508 type 3, 3r, 4, 4x, 12 and 13. They are also csa approved as per c22.2 no. 94.the vj series enclosures are designed for use as electrical junction boxes or instrumentation enclosures in highly corrosive environments including oil refineries, chemical processing plants, waste water treatment facilities, marine installations, electroplating plants, agricultural environments and food or animal processing plants.vj enclosures are also suitable as instrument housings in both indoor and outdoor applications.window enclosures provide easy visual inspection of interior components.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Hermetically Sealed Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (782XDXH10-24D)
- NVENT HOFFMAN ACCESSPLUS Double-Hinge, Type 1, 23.60x24.41x37.50, Black, Steel (EWMWG242436)
- SQUARE D Enclosure box, NQ and NF panelboards, NEMA 1, blank end walls, 20in W x 56in H x 5.75in D (MH56BE)
- ZORO SELECT Power Cord, 5-15P, SJO, 12 ft., Blk, 15A, 14/3 (E3605)
- VYNCKIER ENCLOSURE SYSTEMS Vynckier Vj806hwpl1 Vj 8in X 6in Non-Metallic Enclosure, Hinge, 1 Padlockable Latch - Min Qty 2 (VJ806HWPL1)
- VYNCKIER ENCLOSURE SYSTEMS Vynckier VJ1412HWPL2 VJ 14" X 12" Non-Metallic Enclosure, Hinge, 2 Padlockable Latches (VJ1412HWPL2)
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 12 in W, 6 in D, NEMA 1, Hinged (A20N126)
- HAMMOND Steel Enclosure, 6 in D (CS10106)
- RITTAL Carbon Steel Enclosure, 5.90 in H, 4 in W, 2 in D, NEMA 3R; 4; 12, Hinged (JB060403HC)
- HAMMOND Stainless Steel Enclosure, 4 in D (1414N4PHS16G4)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 30 in H, 12 in D, Hinged (HSDH302412SS)
- Vynckier Enclosure Systems Electrical Enclosures