Shop All Enclosure Covers & Accessories
Vynckier Enclosure Systems
Vynckier POLYSAFE Pub 45.64" X 25.98" PS Aluminum Back Plate
Mfr # PSBP53A
Zoro # G405444970
product price: $783.99
/ea
Free Shipping & Returns
$783.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vynckier Enclosure Systems
- MFR # PSBP53A
- Zoro # G405444970
- Country of Origin Belgium
- Category Enclosure Covers & Accessories
Details
Item | Back Plate |
Description
Vynckier psbp53a polysafe pub 45.64" x 25.98" ps aluminum back plate vynckier enclosure systems polysafe enclosures range in size from 720" x 20" to 50" x 40", varying depths, 12 different sizes and a variety of configurations. All polysafe series enclosures can be coupled in height, width and depth for wall mounting and freestanding units. 3- or 5-point latching mechanism. Maintenance free and corrosion resistant for outdoor or indoor applications. Bases and covers are hot compression molded from halogen free, self extinguishing fiberglass reinforced polyester. Resists wide temperature range: -58f to +302f (-50c to +150c) and momentary +392f (200c). Patented door-lifter ensures that the door will take its center position when closed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 9" Inch Long Extra Heavy Duty - Natural Nylon - 250 Lbs Tensile Strength - 100 pc Pack (CT108)
- LEVITON PLUG NYLON L15-20P 250V (02421-000)
- PANDUIT 18-14 AWG Non-Insulated Fork Terminal #8 Stud PK100 (P14-8F-C)
- DAYTON Open Power Relay, 4 Pin, 24VDC, SPST-NO (5YZ78)
- HAMMOND 6 Inch Box Ext, 12X12, Gray (CS1212EXT6)
- CORDMATE Elbow Inside 90D Wht (C17)
- CONTA-CLIP KDS-DE 4-5, Sealing Sleeve, GR (28565.6)
- WIREMOLD Pole Extender (25DTP-E10)
- TARTER Corral Panel, Steel, Red, PowderCoated (ECR12)
- HAMMOND 7mm square key, fits 2SQI7 (2SQK7)
- HAMMOND Locking L handle (EHLL)
- Vynckier Enclosure Systems Enclosure Covers & Accessories