Shop All Enclosure Covers & Accessories
Vynckier Enclosure Systems
Vynckier POLYSAFE Pub 35.83" X 16.14" PS Non-Metallic Back Plate
Mfr # PSBP42N
Zoro # G505444948
product price: $547.99
/ea
Free Shipping & Returns
$547.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vynckier Enclosure Systems
- MFR # PSBP42N
- Zoro # G505444948
- Country of Origin Belgium
- Category Enclosure Covers & Accessories
Details
Item | Back Plate |
Description
Vynckier psbp42n polysafe pub 35.83" x 16.14" ps non-metallic back plate vynckier enclosure systems polysafe enclosures range in size from 720" x 20" to 50" x 40", varying depths, 12 different sizes and a variety of configurations. All polysafe series enclosures can be coupled in height, width and depth for wall mounting and freestanding units. 3- or 5-point latching mechanism. Maintenance free and corrosion resistant for outdoor or indoor applications. Bases and covers are hot compression molded from halogen free, self extinguishing fiberglass reinforced polyester. Resists wide temperature range: -58f to +302f (-50c to +150c) and momentary +392f (200c). Patented door-lifter ensures that the door will take its center position when closed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Mechanicl Conn, Terminal, 4 to 14 AWG, PK10 (CL501)
- SIEMENS SolStateRelay, In 4-30VDC, Out 48-600VAC (3RF2420-1AC45)
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 5A, 600V AC, Non-Indicating (KLKR005)
- IEC XFMR 12024V 40VA FOOT MNT (E045-50012001)
- PLUMB PAK FLOOR/CEILING PLATE3/4"" (PP811-35)
- HAMMOND Window Kit N4X, Deep Hinged, Viewing Area 30 x 15, 316SS (1481WSSDH3624)
- HAMMOND 6 Inch Box Ext, 12X12, Gray (CS1212EXT6)
- QUAZITE Underground Enclosure Cover, Electric Cover, 20-1/4 x 13-3/8 Enclosure, 22500 lbs. (PG1118HH0017)
- ADALET Explosion Proof Instrument Housing Enclosure (S-3745 1)
- HAMMOND Replacement Filter XPFA120, Pack of 5 (PFF2000)
- SAGINAW CONTROL & ENGINEERING HANDLE, 7in. Padlocking w/7mm Square Insert (SCE-PCH7-7SC)
- Vynckier Enclosure Systems Enclosure Covers & Accessories