Shop All Enclosure Covers & Accessories
Vynckier Enclosure Systems
Vynckier POLYSAFE Pub 25.98" X 25.98" PS Non-Metallic Back Plate
Mfr # PSBP33N
Zoro # G105444959
product price: $547.99
/ea
Free Shipping & Returns
$547.99
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
- Brand Vynckier Enclosure Systems
- MFR # PSBP33N
- Zoro # G105444959
- Country of Origin Belgium
- Category Enclosure Covers & Accessories
Details
Item | Back Plate |
Description
Vynckier psbp33n polysafe pub 25.98" x 25.98" ps non-metallic back plate vynckier enclosure systems polysafe enclosures range in size from 720" x 20" to 50" x 40", varying depths, 12 different sizes and a variety of configurations. All polysafe series enclosures can be coupled in height, width and depth for wall mounting and freestanding units. 3- or 5-point latching mechanism. Maintenance free and corrosion resistant for outdoor or indoor applications. Bases and covers are hot compression molded from halogen free, self extinguishing fiberglass reinforced polyester. Resists wide temperature range: -58f to +302f (-50c to +150c) and momentary +392f (200c). Patented door-lifter ensures that the door will take its center position when closed.
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
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 3A, 2 Pole, 240/415/440V AC, C Curve (M9F22203)
- EATON Circuit Breaker, BR Series 30A, 4 Pole, 120/240V AC (BQ230230)
- SQUARE D Fusible Safety Switch, General Duty, 240V AC, 2PST, 200 A, NEMA 1 (D224N)
- LEVITON Angled Plug 3Wire 15A Bl (05266-0CA)
- SEM PRODUCTS HAZ ROCK-IT XC BLACK KIT (SE46650)
- SAGINAW CONTROL & ENGINEERING Assembly, Light Switch (SCE-LSA)
- QUAZITE Underground Enclosure Cover, Electric Cover, 14-3/4 x 14-3/4 Enclosure, 15000 lbs. (PC1212HA0017)
- SAGINAW CONTROL & ENGINEERING Thermostat Normally Closed (SCE-TEMNC)
- HAMMOND Panel 21 x 9, Fits Encl. 24 x 12, Galv (18G2109)
- LEVITON DATACOM CROSS CONNECT SYSTEM AND ACCESSORIES SMC MDU COVER (47605-MDC)
- VORTEC Vortex Enclosure Cooler, 900 BtuH, 12 NEMA (7615)
- Vynckier Enclosure Systems Enclosure Covers & Accessories