Shop All Enclosure Covers & Accessories
Vynckier Enclosure Systems
Vynckier POLYSAFE Pub 25.98" X 25.98" PS Aluminum Back Plate
Mfr # PSBP33A
Zoro # G905444968
product price: $596.99
/ea
Free Shipping & Returns
$596.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vynckier Enclosure Systems
- MFR # PSBP33A
- Zoro # G905444968
- Country of Origin Belgium
- Category Enclosure Covers & Accessories
Details
Item | Back Plate |
Description
Vynckier psbp33a polysafe pub 25.98" x 25.98" ps aluminum back plate vynckier enclosure systems polysafe enclosures range in size from 720" x 20" to 50" x 40", varying depths, 12 different sizes and a variety of configurations. All polysafe series enclosures can be coupled in height, width and depth for wall mounting and freestanding units. 3- or 5-point latching mechanism. Maintenance free and corrosion resistant for outdoor or indoor applications. Bases and covers are hot compression molded from halogen free, self extinguishing fiberglass reinforced polyester. Resists wide temperature range: -58f to +302f (-50c to +150c) and momentary +392f (200c). Patented door-lifter ensures that the door will take its center position when closed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Scotchlok 22-18 AWG Vinyl Block Fork Terminal #6 Stud PK100 (MVU18-6FBX)
- PHASE-A-MATIC Voltage Stabilizer, Max Amps 4.2, 1 HP (VS-1)
- EATON B-LINE Clip, F/15/16 In Acoustical T-Bars (BA1)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, Blue (SP52A)
- BELL OUTDOOR Wp Cover Gasket (5019-0)
- VORTEC Vortex Enclosure Cooler, 5000 BtuH (7670)
- PRIME-LINE FERRULE/STOPS 3/16"" CD2 (GD12153)
- HAMMOND Gland plate Gray for 11.75 x 2.31 opening, Steel/Lt Gray (GP134LG)
- CONTA-CLIP KDS-DE 4-5, Sealing Sleeve, GR (28565.6)
- HAMMOND Grill/Solid cover kit, Use w/ RH20000N4, Galv (RHA20000N4G)
- QUAZITE Underground Enclosure Cover, Blank Cover, 15-1/2 x 25 Enclosure, 8000 lbs., Polymer Concrete (PG1324CA0009)
- Vynckier Enclosure Systems Enclosure Covers & Accessories