Shop All Enclosure Covers & Accessories
Vynckier Enclosure Systems
Vynckier POLYSAFE Pub 25.98" X 16.14" PS Aluminum Back Plate
Mfr # PSBP32A
Zoro # G505444955
product price: $460.99
/ea
Free Shipping & Returns
$460.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vynckier Enclosure Systems
- MFR # PSBP32A
- Zoro # G505444955
- Country of Origin Belgium
- Category Enclosure Covers & Accessories
Details
Item | Back Plate |
Description
Vynckier psbp32a polysafe pub 25.98" x 16.14" ps aluminum back plate vynckier enclosure systems polysafe enclosures range in size from 720" x 20" to 50" x 40", varying depths, 12 different sizes and a variety of configurations. All polysafe series enclosures can be coupled in height, width and depth for wall mounting and freestanding units. 3- or 5-point latching mechanism. Maintenance free and corrosion resistant for outdoor or indoor applications. Bases and covers are hot compression molded from halogen free, self extinguishing fiberglass reinforced polyester. Resists wide temperature range: -58f to +302f (-50c to +150c) and momentary +392f (200c). Patented door-lifter ensures that the door will take its center position when closed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Current Sensing Relay, 0.25A, 30VAC/DC (RIBXKTF)
- GE Bolt-On 2 in. Fuse Holder For A Openings (FH1)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug (CH60J3)
- POWER FIRST Rocker Switch, DPST, 4 Connections (2VLR3)
- HAMMOND Padlock Adapter for Eclipse, 304 SS (EPA)
- HAMMOND Hole Plug, 22mm Pushbutton, Steel/Gray (HP22)
- HAMMOND Hole Plug, .5 in. Conduit, 304 SS (HP50SS)
- SEM PRODUCTS HAZ/SOLVE QT (SE38374)
- HAMMOND Closure Plate w/o KO, 6 x 6, Steel/Gray (CWCP6NK)
- HAMMOND Hole Plug, .75 in. Conduit, Steel/Gray (HP75)
- STEELWORKS 1-1/4X36 Tele Perf Tube (11200)
- Vynckier Enclosure Systems Enclosure Covers & Accessories