Shop All Electrical Enclosures
Vynckier Enclosure Systems
Vynckier POLYSAFE 50" X 30" Non-Metallic Enclosure, 1 Standard Door
Mfr # PS5030A
Zoro # G804926527
Free Shipping & Returns
$3,979.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Solid / Clear Cover Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vynckier Enclosure Systems
- MFR # PS5030A
- Zoro # G804926527
- Country of Origin Belgium
- Category Electrical Enclosures
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Solid / Clear Cover | Clear |
Description
Vynckier ps5030a polysafe 50" x 30" non-metallic enclosure, 1 standard door vynckier enclosure systems polysafe enclosures range in size from 720" x 20" to 50" x 40", varying depths, 12 different sizes and a variety of configurations. All polysafe series enclosures can be coupled in height, width and depth for wall mounting and freestanding units.the polysafe standard "ps" enclosures include opaque cover and 4 stainless steel mounting feet.3- or 5-point latching mechanism.maintenance free and corrosion resistant for outdoor or indoor applications.bases and covers are hot compression molded from halogen free, self extinguishing fiberglass reinforced polyester.resists wide temperature range: -58f to +302f (-50c to +150c) and momentary +392f (200c).patented door-lifter ensures that the door will take its center position when closed.these stylized, world-class enclosures assure performance in extended exposure to uv rays. They are highly effective at protecting electrical/electronic controls. Optional windows provide easy visual inspection of interior components.commercial: leisure (market places, camping sites, harbors for pleasure craft, amusement parks), fuel stations, car washes and construction yards.industrial: shipyards, mining, automotive, paper and pulp, food and beverage, petro-chemical, transformers, heavy industry and system monitoring.utilities: waste management, communications, water treatment plants, cable television (catv), energy distribution (electricity, gas, water), traffic management, traffic signaling systems, railways, public transportation and public lighting.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 20A, 600V AC, Non-Indicating (DFJ-20)
- TEMPCO Temp Controller, Prog, 90-250V, Relay2A (TEC15002)
- LEGRAND Flat Elbow, 90 deg., Ivory, PVC, Elbows (PN05F11V)
- HUBBELL 30A Twist-Lock Plug 3P 4W 125/250VAC L14-30P BK/WT (HBL2711)
- VYNCKIER ENCLOSURE SYSTEMS Vynckier VJ1412HWPL2 VJ 14" X 12" Non-Metallic Enclosure, Hinge, 2 Padlockable Latches (VJ1412HWPL2)
- VYNCKIER ENCLOSURE SYSTEMS Vynckier Vj806w Vj 8in X 6in Non-Metallic Enclosure, 4 Corner Screws - Min Qty 2 (VJ806W)
- VYNCKIER ENCLOSURE SYSTEMS Vynckier Vj806hwpl1 Vj 8in X 6in Non-Metallic Enclosure, Hinge, 1 Padlockable Latch - Min Qty 2 (VJ806HWPL1)
- NVENT HOFFMAN Carbon Steel Enclosure, 4 in H, 4 in W, 3 in D, NEMA 12; 13, Non Hinged Clamp (A404CH)
- HAMMOND HAMMOND PJ18168RL 8IN 18IN 16IN ENCLOSURE (PJ18168RL)
- NVENT HOFFMAN Carbon Steel Enclosure, 18 in H, 18 in W, 8 in D, NEMA 1, Screw On (ASE18X18X8NK)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 1, Screw On (SC081006)
- Vynckier Enclosure Systems Electrical Enclosures