Shop All Electrical Enclosures
Vynckier Enclosure Systems
Vynckier POLYSAFE 40" X 20" Non-Metallic Enclosure, 1 Standard Door
Mfr # PS4020A
Zoro # G104926500
product price: $3,276.99
/ea
Free Shipping & Returns
$3,276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Solid / Clear Cover Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vynckier Enclosure Systems
- MFR # PS4020A
- Zoro # G104926500
- Country of Origin Belgium
- Category Electrical Enclosures
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Solid / Clear Cover | Clear |
Description
Vynckier ps4020a polysafe 40" x 20" non-metallic enclosure, 1 standard door vynckier enclosure systems polysafe enclosures range in size from 720" x 20" to 50" x 40", varying depths, 12 different sizes and a variety of configurations. All polysafe series enclosures can be coupled in height, width and depth for wall mounting and freestanding units.the polysafe standard "ps" enclosures include opaque cover and 4 stainless steel mounting feet.3- or 5-point latching mechanism.maintenance free and corrosion resistant for outdoor or indoor applications.bases and covers are hot compression molded from halogen free, self extinguishing fiberglass reinforced polyester.resists wide temperature range: -58f to +302f (-50c to +150c) and momentary +392f (200c).patented door-lifter ensures that the door will take its center position when closed.these stylized, world-class enclosures assure performance in extended exposure to uv rays. They are highly effective at protecting electrical/electronic controls. Optional windows provide easy visual inspection of interior components.commercial: leisure (market places, camping sites, harbors for pleasure craft, amusement parks), fuel stations, car washes and construction yards.industrial: shipyards, mining, automotive, paper and pulp, food and beverage, petro-chemical, transformers, heavy industry and system monitoring.utilities: waste management, communications, water treatment plants, cable television (catv), energy distribution (electricity, gas, water), traffic management, traffic signaling systems, railways, public transportation and public lighting.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 500 ft Length, White, 0.0403" Diameter, UL1007, 300 Volts (18UL1007STRWHI500)
- NVENT CADDY Conduit Clamp, Steel, Electrogalvanized (CD0B)
- DAYTON IEC Magnetic Contactor, 3 Poles, 120 V AC, 32 A, Reversing: No (6EAW2)
- 3M Heat Shrink Breakout Boot (HDBB-425-1-250)
- VYNCKIER ENCLOSURE SYSTEMS Vynckier Vj806hwpl1 Vj 8in X 6in Non-Metallic Enclosure, Hinge, 1 Padlockable Latch - Min Qty 2 (VJ806HWPL1)
- VYNCKIER ENCLOSURE SYSTEMS Vynckier Vj806w Vj 8in X 6in Non-Metallic Enclosure, 4 Corner Screws - Min Qty 2 (VJ806W)
- VYNCKIER ENCLOSURE SYSTEMS Vynckier VJ1412HWPL2 VJ 14" X 12" Non-Metallic Enclosure, Hinge, 2 Padlockable Latches (VJ1412HWPL2)
- NVENT HOFFMAN Mild Steel Concept Enclosure, 30 in H, 10 in D (CTD304210LG)
- HAMMOND Steel Enclosure, 12 in D (C3RMC363612)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in W, 4 in D, NEMA 1, Hinged (N1C101204)
- WIEGMANN 304 Stainless Steel Enclosure, 16 in H, 16 in W, 8 in D, NEMA 3R; 4; 4X; 12, Hinged (N412161608SSC)
- Vynckier Enclosure Systems Electrical Enclosures