Shop All Electrical Enclosures
Vynckier Enclosure Systems
Vynckier POLYSAFE 30" X 30" Non-Metallic Enclosure, 1 Standard Door
Mfr # PS3030A
Zoro # G304926508
product price: $3,127.99
/ea
Free Shipping & Returns
$3,127.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Solid / Clear Cover Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vynckier Enclosure Systems
- MFR # PS3030A
- Zoro # G304926508
- Country of Origin Belgium
- Category Electrical Enclosures
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Solid / Clear Cover | Clear |
Description
Vynckier ps3030a polysafe 30" x 30" non-metallic enclosure, 1 standard door vynckier enclosure systems polysafe enclosures range in size from 720" x 20" to 50" x 40", varying depths, 12 different sizes and a variety of configurations. All polysafe series enclosures can be coupled in height, width and depth for wall mounting and freestanding units.the polysafe standard "ps" enclosures include opaque cover and 4 stainless steel mounting feet.3- or 5-point latching mechanism.maintenance free and corrosion resistant for outdoor or indoor applications.bases and covers are hot compression molded from halogen free, self extinguishing fiberglass reinforced polyester.resists wide temperature range: -58f to +302f (-50c to +150c) and momentary +392f (200c).patented door-lifter ensures that the door will take its center position when closed.these stylized, world-class enclosures assure performance in extended exposure to uv rays. They are highly effective at protecting electrical/electronic controls. Optional windows provide easy visual inspection of interior components.commercial: leisure (market places, camping sites, harbors for pleasure craft, amusement parks), fuel stations, car washes and construction yards.industrial: shipyards, mining, automotive, paper and pulp, food and beverage, petro-chemical, transformers, heavy industry and system monitoring.utilities: waste management, communications, water treatment plants, cable television (catv), energy distribution (electricity, gas, water), traffic management, traffic signaling systems, railways, public transportation and public lighting.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ferrule, Copper, 0.79 in L, PK100 (797UZ1)
- NVENT HOFFMAN Rack Panels, 1Ux19.00, Lt Gray, Steel (P19RP1UP)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2312)
- SQUARE D Control Transformer, 150 VA, 55 °C, 115V; 110V; 120V, 575V; 550V; 600V (9070TF150D5)
- VYNCKIER ENCLOSURE SYSTEMS Vynckier Vj806w Vj 8in X 6in Non-Metallic Enclosure, 4 Corner Screws - Min Qty 2 (VJ806W)
- VYNCKIER ENCLOSURE SYSTEMS Vynckier Vj806hwpl1 Vj 8in X 6in Non-Metallic Enclosure, Hinge, 1 Padlockable Latch - Min Qty 2 (VJ806HWPL1)
- VYNCKIER ENCLOSURE SYSTEMS Vynckier VJ1412HWPL2 VJ 14" X 12" Non-Metallic Enclosure, Hinge, 2 Padlockable Latches (VJ1412HWPL2)
- NVENT HOFFMAN Fiberglass Enclosure, 10 in H, 6 in W, 6 in D, NEMA 3; 3R; 4; 4X; 12; 13, Hinged (A1066JFGR)
- WIEGMANN Polycarbonate Enclosure, 3.03 in H, 3 in W, 1.93 in D, 4X, Screw On (HW-S808005WW)
- HAMMOND Steel Enclosure, 6 in D (EJ12146)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 14 in W, 6 in D, NEMA 4; 12; 13, Non Hinged Clamp (BN4161406CH)
- Vynckier Enclosure Systems Electrical Enclosures