Shop All Electrical Enclosures
Vynckier Enclosure Systems
Vynckier POLYSAFE 30" X 20" Non-Metallic Enclosure, 1 Standard Door
Mfr # PS3020A
Zoro # G304926454
product price: $2,343.99
/ea
Free Shipping & Returns
$2,343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Solid / Clear Cover Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vynckier Enclosure Systems
- MFR # PS3020A
- Zoro # G304926454
- Country of Origin Belgium
- Category Electrical Enclosures
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Solid / Clear Cover | Clear |
Description
Vynckier ps3020a polysafe 30" x 20" non-metallic enclosure, 1 standard door vynckier enclosure systems polysafe enclosures range in size from 720" x 20" to 50" x 40", varying depths, 12 different sizes and a variety of configurations. All polysafe series enclosures can be coupled in height, width and depth for wall mounting and freestanding units.the polysafe standard "ps" enclosures include opaque cover and 4 stainless steel mounting feet.3- or 5-point latching mechanism.maintenance free and corrosion resistant for outdoor or indoor applications.bases and covers are hot compression molded from halogen free, self extinguishing fiberglass reinforced polyester.resists wide temperature range: -58f to +302f (-50c to +150c) and momentary +392f (200c).patented door-lifter ensures that the door will take its center position when closed.these stylized, world-class enclosures assure performance in extended exposure to uv rays. They are highly effective at protecting electrical/electronic controls. Optional windows provide easy visual inspection of interior components.commercial: leisure (market places, camping sites, harbors for pleasure craft, amusement parks), fuel stations, car washes and construction yards.industrial: shipyards, mining, automotive, paper and pulp, food and beverage, petro-chemical, transformers, heavy industry and system monitoring.utilities: waste management, communications, water treatment plants, cable television (catv), energy distribution (electricity, gas, water), traffic management, traffic signaling systems, railways, public transportation and public lighting.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Push Button Operator, Black, Plastic Bezel (3SU1000-0AA10-0AA0)
- CYBERPOWER 1000VA/600W UPS LCD, CP1000AVRLCD (CP1000AVRLCD)
- IDEAL Twist On Wire Connector, 18-10 AWG, PK150 (30-076J)
- SQUARE D 24VAC Non-Reversing Definite Purpose Contactor 3P 50A (8910DPA53V14)
- VYNCKIER ENCLOSURE SYSTEMS Vynckier VJ1412HWPL2 VJ 14" X 12" Non-Metallic Enclosure, Hinge, 2 Padlockable Latches (VJ1412HWPL2)
- VYNCKIER ENCLOSURE SYSTEMS Vynckier Vj806w Vj 8in X 6in Non-Metallic Enclosure, 4 Corner Screws - Min Qty 2 (VJ806W)
- VYNCKIER ENCLOSURE SYSTEMS Vynckier Vj806hwpl1 Vj 8in X 6in Non-Metallic Enclosure, Hinge, 1 Padlockable Latch - Min Qty 2 (VJ806HWPL1)
- HAMMOND Steel Enclosure, 12 in D (EN4SD483612LG)
- NVENT HOFFMAN Aluminum Enclosure, 12 in H, 10 in W, 6 in D, NEMA 12; 13, Non Hinged Clamp (A12106CHAL)
- NVENT HOFFMAN Steel Enclosure, 6 in H, 4 in W, 4 in D, NEMA 12; 13, Screw On (A6044SC)
- WIEGMANN Galvanized Steel Enclosure, 12 in H, 8 in W, 6 in D, NEMA 3R, Screw On (RSC081206GNK)
- Vynckier Enclosure Systems Electrical Enclosures