Shop All Enclosure Covers & Accessories
Vynckier Enclosure Systems
Vynckier ARIA 33" X 25" Steel Back Plate
Mfr # ABP3325S
Zoro # G905444951
product price: $610.99
/ea
Free Shipping & Returns
$610.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vynckier Enclosure Systems
- MFR # ABP3325S
- Zoro # G905444951
- Country of Origin Belgium
- Category Enclosure Covers & Accessories
Details
Item | Back Plate |
Description
Vynckier abp3325s aria 33" x 25" steel back plate vynckier enclosure systems standard aria polyester boxes range in size from 12" x 8" up to 40" x 32", 7 different sizes and a variety of configurations.all bases are made of light grey (ral7035) fiberglass reinforced polyester.internal three-point closing system, one-point entry.mutiple locking systems available.furnished, four threaded studs and bolts for mounting plate or mounting frame installation.door bosses for front panel mounts.easy to install hinged aluminum front panel.maintenance free and corrosion resistant.temperature resistance: -58f to +302f (-50c to 150c), momentary to 392f (200c).seamless polyurethane gasket in molded door edge channel.ergonomic closing mechanism - standard, slotted 1/4 turn latch.patented door-lifter ensuring the door takes it's center position during closing.self-adhesive rain-shield included as a standard accessory, each cabinet.easily modified, conventional tools such as a drill, milling equipment, saw or punch.optional gasketed or bonded windows are available.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON Plug Nema L6-20, Perma-Tite Extreme Grad (2312-PW6P)
- TYCON SYSTEMS DC to DC Converter, 18-36V DC to 56V DC, 70VA, 0 Hz, Metal (TP-VRHP-2456)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1" x 10FT- Yellow (HS3-100-10-YL)
- HARDIN Terminal Block for HD-234SS Furnace (HD-234 TB)
- GARDNER BENDER Switch and Outlet Box Installation Screw (BSK-100)
- STEELWORKS 1X1X36 Tele Perf Tube (11197)
- SAGINAW CONTROL & ENGINEERING Shield, S.S. Drip (SCE-DS30SS)
- QUAZITE Underground Enclosure Cover, Electric Cover, 19-1/4 x 32-1/4 Enclosure, 15000 lbs. (PG1730HA0017)
- SECO-LARM Mullion-Style Outdoor Stand-Alone Keypad. Weatherproof (IP65). Backlit keys, 1,010 user c (SLM-SK-2323-SDQ)
- WIREMOLD Pole Extender (25DTP-E10-DG)
- WIEGMANN BACK PANEL, POLYCARBONATE 24X24 ALUM (HW-MP2424PCA)
- Vynckier Enclosure Systems Enclosure Covers & Accessories