Shop All Enclosure Covers & Accessories
Vynckier Enclosure Systems
Vynckier ARIA 28" X 20" Steel Back Plate
Mfr # ABP2820S
Zoro # G305444940
product price: $433.99
/ea
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vynckier Enclosure Systems
- MFR # ABP2820S
- Zoro # G305444940
- Country of Origin Belgium
- Category Enclosure Covers & Accessories
Details
Item | Back Plate |
Description
Vynckier abp2820s aria 28" x 20" steel back plate vynckier enclosure systems standard aria polyester boxes range in size from 12" x 8" up to 40" x 32", 7 different sizes and a variety of configurations.all bases are made of light grey (ral7035) fiberglass reinforced polyester.internal three-point closing system, one-point entry.mutiple locking systems available.furnished, four threaded studs and bolts for mounting plate or mounting frame installation.door bosses for front panel mounts.easy to install hinged aluminum front panel.maintenance free and corrosion resistant.temperature resistance: -58f to +302f (-50c to 150c), momentary to 392f (200c).seamless polyurethane gasket in molded door edge channel.ergonomic closing mechanism - standard, slotted 1/4 turn latch.patented door-lifter ensuring the door takes it's center position during closing.self-adhesive rain-shield included as a standard accessory, each cabinet.easily modified, conventional tools such as a drill, milling equipment, saw or punch.optional gasketed or bonded windows are available.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 20 in W, 8 in D, NEMA 4; 12; 13, Non Hinged Clamp (A20H20BLP)
- EATON Circuit Breaker, PDG Series 40A, 3 Pole, 600V AC, A Curve (PDG23G0040TFFL)
- HELI-TUBE 1/2 In. OD X 50FT Fire Resistant White Polyethylene Spiral Wrap (HT 1/2 R-50)
- EATON WIRING DEVICES WALL PLATE 3 GANG DECR MID WHT (PJ263W)
- HAMMOND Hole Plug, STD. Pushbutton, Steel/Gray (HPB)
- RITTAL Lock Insert W/ Key (SZ 2467.000)
- QUAZITE Underground Enclosure Cover, Ground Cover, 14-3/4 x 14-3/4 Enclosure, 8000 lbs., Polymer Concrete (PC1212CA0024)
- HAMMOND SS padlockable L handle (EHLPLSS)
- HALEX 3/4 in. Knock-Out Seals (26072)
- RITTAL Combination Angle Kit, 4540000 (4540000)
- PLUMB PAK FLOOR/CEILING PLATE3/4"" (PP811-35)
- Vynckier Enclosure Systems Enclosure Covers & Accessories