Shop All Enclosure Covers & Accessories
Vynckier Enclosure Systems
Vynckier ARIA 28" X 20" Aluminum Front Plate
Mfr # AFP2820A
Zoro # G905444944
Free Shipping & Returns
$531.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vynckier Enclosure Systems
- MFR # AFP2820A
- Zoro # G905444944
- Country of Origin Belgium
- Category Enclosure Covers & Accessories
Details
Item | Front Plate |
Description
Vynckier afp2820a aria 28" x 20" aluminum front plate vynckier enclosure systems standard aria polyester boxes range in size from 12" x 8" up to 40" x 32", 7 different sizes and a variety of configurations.the aria "anpl" standard enclosures include 2 padlockable latches, an opaque cover.all bases are made of light grey (ral7035) fiberglass reinforced polyester.furnished, four threaded studs and bolts for mounting plate or mounting frame installation.door bosses for front panel mounts.easy to install hinged aluminum front panel.maintenance free and corrosion resistant.temperature resistance: -58f to +302f (-50c to 150c), momentary to 392f (200c).seamless polyurethane gasket in molded door edge channel.patented door-lifter ensuring the door takes it's center position during closing.self-adhesive rain-shield included as a standard accessory, each cabinet.easily modified, conventional tools such as a drill, milling equipment, saw or punch.contoured body provides an attractive and contemporary appearance that can be used as: insulated electrical junction boxes, terminal wiring boxes, instrument housings and housings for electrical controls in wet, dusty and corrosive environmentsideal for high performance applications in: heavy industry - paper mills, mining sites, steel mills, lumber production, refineries, chemical plants, alimentation industry and breweries, waste-water treatment, public lighting, traffic control and signalization, shipyards and offshore oil production platforms
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1" x 10ft- Gray (BS-J-SCW-100-10-GY)
- GROTE Welding Cable, Black, 2Ga, 100 ft. Spool (82-5736)
- SQUARE D Load Center, QO, 27 Spaces, 100A, 120/240V, Convertible Main Circuit Breaker, 3 Phase (QO327M100RB)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R-ID Series, Time-Delay, 30A, 250V AC, Indicating (FRN-R-30ID)
- RITTAL REPLACEMENT HANDLE ENCLOSURE PARTS AND ACCESSORY (SZ 2450)
- ACORN MFG SQUARE BOLT 3.25"" IRN BK (ALABP)
- RITTAL Dk7113.000 Horizontal Ground Grounding Rail Enclosure Parts And Accessory (7113000)
- RITTAL Ground Grounding Earth Rail (DK7113000)
- QUAZITE Underground Enclosure Cover, Electric Cover, 20-1/4 x 13-3/8 Enclosure, 22500 lbs. (PG1118HH0017)
- WIREMOLD Legrand 1 5/16 in. D Plastic Electrical Conduit Connector For NM (NM17)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK44)
- Vynckier Enclosure Systems Enclosure Covers & Accessories