Shop All Electrical Enclosures
Vynckier Enclosure Systems
Vynckier ARIA 12" X 8" Non-Metallic Enclosure, 1/4 Turn Handle Opening
Mfr # AN1208
Zoro # G204988118
product price: $547.99
/ea
Free Shipping & Returns
$547.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Method 1/4 Turn Latch
- Enclosure Cover Type Hinged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vynckier Enclosure Systems
- MFR # AN1208
- Zoro # G204988118
- Country of Origin Belgium
- Category Electrical Enclosures
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Closure Method | 1/4 Turn Latch |
Enclosure Cover Type | Hinged |
Description
Vynckier an1208 aria 12" x 8" non-metallic enclosure, 1/4 turn handle opening vynckier enclosure systems standard aria polyester boxes range in size from 12" x 8" up to 40" x 32", 7 different sizes and a variety of configurations.the aria "an" standard enclosures include a slotted 1/4 turn latch, an opaque cover.all bases are made of light grey (ral7035) fiberglass reinforced polyester.internal three-point closing system, one-point entry.mutiple locking systems available.furnished, four threaded studs and bolts for mounting plate or mounting frame installation.door bosses for front panel mounts.easy to install hinged aluminum front panel.maintenance free and corrosion resistant.temperature resistance: -58f to +302f (-50c to 150c), momentary to 392f (200c).seamless polyurethane gasket in molded door edge channel.ergonomic closing mechanism - standard, slotted 1/4 turn latch.patented door-lifter ensuring the door takes it's center position during closing.self-adhesive rain-shield included as a standard accessory, each cabinet.easily modified, conventional tools such as a drill, milling equipment, saw or punch.contoured body provides an attractive and contemporary appearance that can be used as: insulated electrical junction boxes, terminal wiring boxes, instrument housings and housings for electrical controls in wet, dusty and corrosive environmentsideal for high performance applications in: heavy industry - paper mills, mining sites, steel mills, lumber production, refineries, chemical plants, alimentation industry and breweries, waste-water treatment, public lighting, traffic control and signalization, shipyards and offshore oil production platforms
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, aR Class, L70QS Series, Very Fast Acting, 50A, 700V AC, Non-Indicating (L70QS050.V)
- EATON Illuminated Push Button, 30mm, 24VAC/DC (10250T397LGD24-53)
- ALLIED TUBE & CONDUIT Coupling, 3/4 in., GRC (904145)
- CANTEX Two Hole Conduit Strap, PVC, 4.0 In. L (5133735)
- VYNCKIER ENCLOSURE SYSTEMS Vynckier Vj806hwpl1 Vj 8in X 6in Non-Metallic Enclosure, Hinge, 1 Padlockable Latch - Min Qty 2 (VJ806HWPL1)
- VYNCKIER ENCLOSURE SYSTEMS Vynckier VJ1412HWPL2 VJ 14" X 12" Non-Metallic Enclosure, Hinge, 2 Padlockable Latches (VJ1412HWPL2)
- VYNCKIER ENCLOSURE SYSTEMS Vynckier Vj806w Vj 8in X 6in Non-Metallic Enclosure, 4 Corner Screws - Min Qty 2 (VJ806W)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 16 in W, 6 in D, NEMA 4; 12; 13, Non Hinged Clamp (A16H16ALP)
- VYNCKIER Enclosure (VM776)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 1, Hinged (A10N86)
- WIEGMANN Fiberglass Enclosure, 15.60 in H, 14 in W, 7.45 in D, NEMA 12, 4X, 6P, Hinged (HW-RHJ161407CHQRWW)
- Vynckier Enclosure Systems Electrical Enclosures