Shop All Electrical Enclosures
Vynckier
Enclosure
Mfr # RVJ1210HWLL2
Zoro # G7746002
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Method Twist Latch
- Enclosure Cover Type Hinged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vynckier
- MFR # RVJ1210HWLL2
- Zoro # G7746002
- UPC # 635394008174
- Country of Origin United States
- Category Electrical Enclosures
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Closure Method | Twist Latch |
Enclosure Cover Type | Hinged |
Description
Rvj 1210,Raised Cover,Hinge,2 Twist L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Aluminum Conduit, 50 ft. L (5601-24-00)
- QUICKCABLE Automotive Fuse, ATC Series, 10A, 32V DC, 25 PK (509127-025)
- SQUARE D Mounting Adapter, HD, HG, JD, JG Breakers (S29305)
- GE Miniature Circuit Breaker, THQB Series 20A, 2 Pole, 120/240V AC (THQB2120)
- VYNCKIER Enclosure (VJ606HWPL1)
- VYNCKIER Fiberglass Enclosure, 13.32 in H, 11 in W, 5.60 in D, 4X, Hinged (VJ1210HWPL2)
- VYNCKIER Enclosure (VM776)
- VYNCKIER Enclosure (VJ606HWLL1)
- VYNCKIER Enclosure (VJ1816HWPL2)
- VYNCKIER Polycarbonate Enclosure (VM775CT)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in W, 6 in D, NEMA 1, Screw On (SC101206NK)
- Vynckier Electrical Enclosures