Shop All Electrical Enclosures
Vynckier
Enclosure
Mfr # ANB3325
Zoro # G7742073
Free Shipping & Returns
$1,578.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Closure Method 1/4 Turn Latch
- Solid / Clear Cover Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vynckier
- MFR # ANB3325
- Zoro # G7742073
- UPC # 635394016902
- Country of Origin Belgium
- Category Electrical Enclosures
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Closure Method | 1/4 Turn Latch |
Solid / Clear Cover | Clear |
Description
Aria Anb3325,Bonded Window,1/4 Turn H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.5"L, Brass, PK25 (B-500-S)
- DAYTON Control Transformer, 500 VA, 80 °C, 120V AC, 208/277V AC (31EH34)
- BURNDY Pipe Ground Clamp, 4AWG, 7.5In (GAR3905)
- MARINCO Sealing Collar w/Threaded Ring - 50A (510R)
- VYNCKIER Enclosure (RVJ1816HW)
- VYNCKIER Enclosure (VM776)
- VYNCKIER Enclosure (VM553K)
- VYNCKIER Enclosure (RVJ1210HWLL2)
- VYNCKIER Enclosure (VJ606HWLL1)
- VYNCKIER Enclosure (VJ606W)
- SJE-RHOMBUS 6.00"W x D Enclosure (JB664-1.5H-4R8)
- Vynckier Electrical Enclosures