Shop All Electrical Enclosures
Vynckier
Enclosure
Mfr # ANB1612
Zoro # G7741988
Free Shipping & Returns
$453.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Method 1/4 Turn Latch
- Solid / Clear Cover Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vynckier
- MFR # ANB1612
- Zoro # G7741988
- UPC # 635394548700
- Country of Origin Belgium
- Category Electrical Enclosures
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Closure Method | 1/4 Turn Latch |
Solid / Clear Cover | Clear |
Description
Aria Anb1612,Bonded Window,1/4 Turn H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 12 WG to 10 WG x #6 x 31/32" Insulated Spade Terminals 15PK (69991)
- WOODS Adapter, 3-Outlet, Lit End, Clear (4327C)
- SCHNEIDER ELECTRIC Interface plug in relay, Harmony Electromechanical Relays, 5A, 2CO, lockable test but to n, 120V AC (RXG21F7)
- CAROL 24 AWG 25 Conductor Stranded Multi-Conductor Cable GY (C0748A)
- VYNCKIER Enclosure (VJ606HWLL1)
- VYNCKIER Enclosure (VJ1412HWPL2)
- VYNCKIER Enclosure (PS2020A)
- VYNCKIER Enclosure (A41-1212DT)
- VYNCKIER Enclosure (RVJ1210HWLL2)
- VYNCKIER Enclosure (VM533K)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 16 in W, 4 in D, NEMA 1, Screw On (SC161604NK)
- Vynckier Electrical Enclosures