Shop All Electrical Enclosures
Vynckier
Enclosure
Mfr # A61-2412E1H
Zoro # G7740743
Free Shipping & Returns
$646.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure Cover Type Hinged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vynckier
- MFR # A61-2412E1H
- Zoro # G7740743
- UPC # 635394003377
- Country of Origin Belgium
- Category Electrical Enclosures
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Enclosure Cover Type | Hinged |
Description
Apo A61,1 Extension Collar,Hinge,2 Co
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC UPS System, 3000 VA, 8 Outlets, Rack, Out: 120V AC , In:120V AC (SMT3000RM2UC)
- L.H. DOTTIE L.H. Dottie 2'' Two Hole Pipe Strap, 50PK (HW406)
- DAYTON General Purpose Relay, 24V AC Coil Volts, Octal, 8 Pin, DPDT (5YP79)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-150-10)
- VYNCKIER Enclosure (VM533K)
- VYNCKIER Enclosure (RVJ1816HW)
- VYNCKIER Polycarbonate Enclosure (VM775CT)
- VYNCKIER Enclosure (VJ606HWLL1)
- VYNCKIER Enclosure (VM776K)
- VYNCKIER Polycarbonate Enclosure (VM773CTK)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 20 in W, 8 in D, NEMA 3R, Hinged (RHC202008)
- Vynckier Electrical Enclosures