Shop All Electrical Enclosures
Vynckier
Enclosure
Mfr # A41-1212HPL2
Zoro # G7738768
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure Cover Type Hinged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vynckier
- MFR # A41-1212HPL2
- Zoro # G7738768
- UPC # 635394003100
- Country of Origin Belgium
- Category Electrical Enclosures
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Enclosure Cover Type | Hinged |
Description
Apo A41,Hinge,2 Pl Latches
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESIDEO 40VA TRANSFMR 120/208/240-27V (AT140A1018)
- LEVITON Dimmer Switch Trimatron Dimmer Knobs (26115-T)
- SQUARE D ScrewOn End Clamp, 6.20in L, Polycarbonate (9080MHA10)
- SIEMENS Circuit Breaker, QP/MP Series 60A, 2 Pole, 120/240V AC (ITEQ260)
- VYNCKIER Fiberglass Enclosure, 13.32 in H, 11 in W, 5.60 in D, 4X, Hinged (VJ1210HWPL2)
- VYNCKIER Enclosure (VJ606HWLL1)
- VYNCKIER Polycarbonate Enclosure (VM773CTK)
- VYNCKIER Enclosure (VJ606HWPL1)
- VYNCKIER Enclosure (VM553K)
- VYNCKIER Enclosure (VJ606W)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 10 in W, 4 in D, NEMA 1, Hinged (A10N104)
- Vynckier Electrical Enclosures