Shop All Electrical Enclosures
Vynckier
Enclosure
Mfr # A41-1212E2HPL2
Zoro # G7738950
Free Shipping & Returns
$717.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure Cover Type Hinged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vynckier
- MFR # A41-1212E2HPL2
- Zoro # G7738950
- UPC # 635394002844
- Country of Origin Belgium
- Category Electrical Enclosures
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Enclosure Cover Type | Hinged |
Description
Apo A41,2 Extension Collars,Hinge,2 P
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Connector Insulators, 0.56in ID, Black, 6in (8423-6)
- COPE Splice Plate, Standard, PR (48-02RC)
- SCHNEIDER ELECTRIC Emergency Switching off Push Button, 22 mm, 1 NC, Red (XB4AB2)
- LUTRON Dual Technology Occ Snsr, Wall, White (MS-A202-WH)
- VYNCKIER Enclosure (VM753K)
- VYNCKIER Enclosure (VM533K)
- VYNCKIER Enclosure (VJ1412HWPL2)
- VYNCKIER Polycarbonate Enclosure (VM773CTK)
- VYNCKIER Enclosure (VJ1008HWPL1)
- VYNCKIER Enclosure (A41-1212DT)
- HAMMOND Steel Enclosure, 8 in D (EN4SD24248GY)
- Vynckier Electrical Enclosures