Shop All Electrical Enclosures
Vynckier
Enclosure
Mfr # A12-2424E1HPL4
Zoro # G7741610
Free Shipping & Returns
$1,267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure Cover Type Hinged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vynckier
- MFR # A12-2424E1HPL4
- Zoro # G7741610
- UPC # 635394001670
- Country of Origin Belgium
- Category Electrical Enclosures
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Enclosure Cover Type | Hinged |
Description
Apo A12,1 Extension Collar,Hinge,4 Pl
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Cushion Strip, Black, 10 ft., Strut Conduit (AS1)
- OMRON Solid State Relay, 12 to 24VDC, 35A (G3PE-235B DC12-24)
- OMRON 1/16 DIN Temp Controller, On/Off Or PID (E5CSVQ1TF AC100-240)
- KILLARK Conduit Body Cover, 1 in. (OL-30M)
- VYNCKIER Enclosure (VM776)
- VYNCKIER Polycarbonate Enclosure (VM773CTK)
- VYNCKIER Enclosure (VM753K)
- VYNCKIER Enclosure (VM533K)
- VYNCKIER Enclosure (VM776K)
- VYNCKIER Enclosure (VJ1412HWPL2)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 8 in D, NEMA 3R; 4; 12; 13, Hinged (N412121208C)
- Vynckier Electrical Enclosures