Shop All Electrical Enclosures
Vynckier
Enclosure, 9.31 in H, 4.92 in D
Mfr # CVJ806HWLL1
Zoro # G3988929
Free Shipping & Returns
$229.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9.31 in
- Depth 4.92 in
- Width 7.31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vynckier
- MFR # CVJ806HWLL1
- Zoro # G3988929
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 9.31 in |
Depth | 4.92 in |
Width | 7.31 in |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Description
Height 9.31 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Gator Wrap 2", Black Abrasion Sleeve (DWG2.00BK)
- EATON Ovrload Rely, 0.33 to 1.65A, Electronic, 3P (XTOE1P6CCS)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 60A, 250V (HBL460P12W)
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK100 (24C853)
- VYNCKIER Enclosure (VM553K)
- VYNCKIER Enclosure (VJ606W)
- VYNCKIER Enclosure (A41-1212DT)
- VYNCKIER Enclosure (VJ1008HWPL1)
- VYNCKIER Enclosure (VM533K)
- VYNCKIER Enclosure (RVJ1816HW)
- WIEGMANN Steel Enclosure, 8 in H, 6 in W, 6 in D, NEMA 1, Screw On (SC060806GNK)
- Vynckier Electrical Enclosures