Shop All Electrical Enclosures
Vynckier
Enclosure, 19.31 in H, 9.58 in D
Mfr # VJ1816NHW
Zoro # G3989087
Free Shipping & Returns
$272.57
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 19.31 in
- Depth 9.58 in
- Width 17.31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vynckier
- MFR # VJ1816NHW
- Zoro # G3989087
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 19.31 in |
Depth | 9.58 in |
Width | 17.31 in |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Description
Height 19.31 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 1 kVA, 80 °C, 120V AC, 208/240/480V AC (31EJ57)
- ZORO SELECT Strut Chan, 10 ft. L, Half Slottd, 14 Gauge (FS-500SS AL 120.00)
- TAYMAC Electrical Box, Outlet Box, 1 Gang, Cast Metal, Rectangular (SB375S)
- GE Molded Case Circuit Breaker, THQL Series 100A, 2 Pole, 120/240V AC (THQL21100)
- VYNCKIER Enclosure (VM533K)
- VYNCKIER Polycarbonate Enclosure (VM775CT)
- VYNCKIER Enclosure (VJ606HWLL1)
- VYNCKIER Polycarbonate Enclosure (VM773CTK)
- VYNCKIER Enclosure (VJ606W)
- VYNCKIER Enclosure (A41-1212DT)
- WIEGMANN Fiberglass Enclosure, 10 in H, 5 in D, NEAM 4X, Screw On (HW-D10105SC)
- Vynckier Electrical Enclosures