Shop All Electrical Enclosures
Vynckier
Enclosure, 19.31 in H, 9.58 in D, NEMA 3; 3R; 4; 4X; 12; 13
Mfr # CVJ1816HWPL2
Zoro # G3988603
Free Shipping & Returns
$566.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 19.31 in
- Depth 9.58 in
- Enclosure NEMA Rating NEMA 3; 3R; 4; 4X; 12; 13
- Width 17.31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vynckier
- MFR # CVJ1816HWPL2
- Zoro # G3988603
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 19.31 in |
Depth | 9.58 in |
Width | 17.31 in |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Enclosure NEMA Rating | NEMA 3; 3R; 4; 4X; 12; 13 |
Description
Height 19.31 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Tmr Sngl Pole 5-Btn Wht (PT18M-W-K)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Gold (FS-200 GD 120.00)
- SQUARE D Panelboard Cover, Surface (NC32S)
- GROTE Junction Box, 7 Terminal (82-1000)
- VYNCKIER Enclosure (RVJ1816HW)
- VYNCKIER Enclosure (PS2020A)
- VYNCKIER Enclosure (VM553K)
- VYNCKIER Polycarbonate Enclosure (VM773CTK)
- VYNCKIER Polycarbonate Enclosure (VM775CT)
- VYNCKIER Enclosure (VJ1008HWPL1)
- WIEGMANN Fiberglass Enclosure, 15.60 in H, 14 in W, 5.94 in D, NEAM 4X; 6P; 12, Hinged (HW-J161406CHSCWWW)
- Vynckier Electrical Enclosures