Shop All Electrical Enclosures
Vynckier
Enclosure, 19.31 in H, 9.58 in D
Mfr # CVJ1816NHWPL2
Zoro # G3988831
Free Shipping & Returns
$548.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 19.31 in
- Depth 9.58 in
- Width 17.31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vynckier
- MFR # CVJ1816NHWPL2
- Zoro # G3988831
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 19.31 in |
Depth | 9.58 in |
Width | 17.31 in |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Description
Height 19.31 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Forklift Limiter Fuse, CNL Series, 225A, Time Delay, 80VAC, Bolt-On (CNL225)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 12.00x12.00x (A121224T1T)
- LEGRAND Wire Clip, Ivory, PVC, Clips (400WC)
- SQUARE D Pendant Pushbutton, 30mm, Momentary (9001SKRU1)
- VYNCKIER Fiberglass Enclosure, 13.32 in H, 11 in W, 5.60 in D, 4X, Hinged (VJ1210HWPL2)
- VYNCKIER Enclosure (A41-1212DT)
- VYNCKIER Polycarbonate Enclosure (VM775CT)
- VYNCKIER Enclosure (PS2020A)
- VYNCKIER Enclosure (VJ606HWLL1)
- VYNCKIER Enclosure (VJ1008HWPL1)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 4 in H, 4-3/4 in D (E1PBXM)
- Vynckier Electrical Enclosures