Shop All Electrical Enclosures
Vynckier
Enclosure, 19.31 in H, 9.58 in D
Mfr # CVJ1816NHWLL2
Zoro # G3988877
Free Shipping & Returns
$510.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 19.31 in
- Depth 9.58 in
- Width 17.31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vynckier
- MFR # CVJ1816NHWLL2
- Zoro # G3988877
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 19.31 in |
Depth | 9.58 in |
Width | 17.31 in |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Description
Height 19.31 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Push Button Operator, Black, Plastic Bezel (3SU1000-0AB10-0AA0)
- CANTEX Elbow, 45 Degre, 3 In., PVC, 17-25/64 In. L (5133770)
- ZORO SELECT 16 AWG 5 Conductor Portable Cord 600V 25 ft. BK (E3639)
- LEVITON Locking Plug (2811)
- VYNCKIER Enclosure (VJ606W)
- VYNCKIER Enclosure (RVJ1816HW)
- VYNCKIER Enclosure (VM533K)
- VYNCKIER Enclosure (VM553K)
- VYNCKIER Enclosure (PS2020A)
- VYNCKIER Enclosure (VJ1816HWPL2)
- WIEGMANN Galvanized Steel Enclosure, 18 in H, 18 in W, 8 in D, NEMA 3R, Screw On (RSC181808G)
- Vynckier Electrical Enclosures