Shop All Electrical Enclosures
Vynckier
Enclosure, 17.31 in H, 6.67 in D
Mfr # CVJ1614NHW
Zoro # G3988868
Free Shipping & Returns
$379.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 17.31 in
- Depth 6.67 in
- Width 15.31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vynckier
- MFR # CVJ1614NHW
- Zoro # G3988868
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 17.31 in |
Depth | 6.67 in |
Width | 15.31 in |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Description
Height 17.31 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Proximity Sensor, Inductive, 18mm, NPN, NC (E2F-X5E2)
- PANDUIT Gate Valve Lock-Out Dev, 6.5in-10", Rd (PSL-V9)
- ABB CAP 1 PVC ENTRANCE (5133741U)
- RELIANCE CONTROLS Power Inlet Box, 20A, 120/250V (PB-20)
- VYNCKIER Enclosure (RVJ1816HW)
- VYNCKIER Enclosure (VJ606W)
- VYNCKIER Enclosure (A41-1212DT)
- VYNCKIER Enclosure (VM533K)
- VYNCKIER Enclosure (VM553K)
- VYNCKIER Enclosure (VM776)
- NVENT HOFFMAN Mild Steel Disconnect Enclosure, 60 in H, 10 in D (A60SA3810LPPL)
- Vynckier Electrical Enclosures