Shop All Electrical Enclosures
Vynckier
Enclosure, 17.31 in H, 6.67 in D
Mfr # CVJ1614HWPL2
Zoro # G3989227
Free Shipping & Returns
$438.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 17.31 in
- Depth 6.67 in
- Width 15.31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vynckier
- MFR # CVJ1614HWPL2
- Zoro # G3989227
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 17.31 in |
Depth | 6.67 in |
Width | 15.31 in |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Description
Height 17.31 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEMING SUPPLY Fleming Supply Cord and Cable Organizer- 5 Piece J Channel Raceways Concealer Kit (902096NJY)
- BRAD HARRISON Cordset, 8 Pin, Receptacle, Male (2R8006A20A120)
- GARDNER BENDER Heavyduty Plated Lug, 6 AWG 1/4" Stud, PK2 (AML-200)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 3/4" Inside Diameter - 100' Length - Black (WL923)
- VYNCKIER Enclosure (VM753K)
- VYNCKIER Enclosure (VJ606HWPL1)
- VYNCKIER Enclosure (VM776)
- VYNCKIER Enclosure (VJ1816HWPL2)
- VYNCKIER Polycarbonate Enclosure (VM773CTK)
- VYNCKIER Enclosure (RVJ1210HWLL2)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 16 in H, 12 in W, 8 in D, NEMA 3; 3R; 3RX; 4; 4X; 12; 13 (A16H1208SSLP)
- Vynckier Electrical Enclosures